Microplates, 96-well
F-bottom (chimney well), Natural, 96, +
Catalog # 736-0122
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
PP, untreated, without lid. These microplates are ideal for storage of DNA or RNA, stock cultures, and long-term storage of active agents. Versions available sterile or non sterile and with round, conical or flat bottom well shape.
- Uniform external dimensions with 9 mm well to well spacing
- Alphanumeric well coding
- High chemical and temperature resistance (−196 to +121 °C)
- Sealable with adhesive films, heat seals or CapMats
- RNase- and DNase-free
Documents
Specifications
- No. of wells:96
- Sterile:+
- Colour:Natural
- Description:F-bottom (chimney well)
- Seq:18
- Cat. No.:736-0122
- Model:736-0122
- Total volume:392 µl
- Working volume:25 - 370 µl
- Well profile:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



