Robotic tips for Tecan®
903-261, 200 µl, +, -, Transparent, 10 racks, 96 each
Catalog # 736-0010
Supplier: Thermo Fisher Scientific
Robotic tips for Tecan®
Catalog # 736-0010
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
High quality tips, especially intended for research in molecular biology laboratories.
- Transparent or black PP
- Tips with ART® filters: Eliminate any risk of cross-contamination between samples; designed for applications with DNA, RNA as well as radioactive and infectious samples
- Certified free of RNase, DNase, DNA and pyrogens
- Sterile tips: Sterilised by gamma radiation
- Wide aperture tips: Designed for applications with more viscous samples
Ordering information: Available in boxes of 10 racks or 50 racks (Econopak).
Specifications
- Packed:10 racks, 96 each
- Sterile:+
- Volume:200 µl
- Tip style:903-261
- Tip colour:Transparent
- Filter:-
- Cat. No.:736-0010
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



