Flasks, Erlenmeyer, with Quickfit® ground joint
500 ml, 175 mm, 101 mm, 24/29 NS
Catalog # 201-8427
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX® borosilicate glass, clear. With matt white labelling area.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
ISO 4797
: ISO 4797
Specifications
- Ext.Ø:101 mm
- Socket size:24/29 NS
- Capacity:500 ml
- Height:175 mm
- Seq:20



