Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Flasks, Erlenmeyer, with Quickfit® ground joint

250 ml, 130 mm, 85 mm, 19/26 NS
Catalog # 201-8418
Supplier:   SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Catalog # 201-8418
Supplier:  SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Flasks, Erlenmeyer, with Quickfit® ground joint

250 ml, 130 mm, 85 mm, 19/26 NS

Price
137,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX® borosilicate glass, clear. With matt white labelling area.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

ISO 4797

 : ISO 4797

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    19/26 NS
  • Capacity:
    250 ml
  • Height:
    130 mm
  • Seq:
    15
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.