Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, Erlenmeyer, with Quickfit® ground joint

Flasks, Erlenmeyer, with Quickfit® ground joint

25 ml, 70 mm, 42 mm, 14/23 NS
Catalog # 201-8416
Supplier:   SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Catalog # 201-8416
Supplier:  SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Flasks, Erlenmeyer, with Quickfit® ground joint

25 ml, 70 mm, 42 mm, 14/23 NS

Price
82,90 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX® borosilicate glass, clear. With matt white labelling area.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

ISO 4797

Certifications: ISO 4797

Specifications
  • Ext.Ø:
    42 mm
  • Socket size:
    14/23 NS
  • Capacity:
    25 ml
  • Height:
    70 mm
  • Seq:
    03