Density thermo-hydrometers
1,050 - 1,110 g/ml, 0,001 g/ml, 0…40 °C, 280 mm
Catalog # ALLA3600T105/15-QP
Supplier: Alla France
Jump to:
Product Details & Documents
General purpose thermo-hydrometers with red liquid filling and reading below meniscus.
Specifications
- Temperature Range:0…40 °C
- Length:280 mm
- Seq:04
- Division:0,001 g/ml
- Range:1,050 - 1,110 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



