Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density thermo-hydrometers

Density thermo-hydrometers

0,950 - 1,010 g/ml, 0,001 g/ml, 0…40 °C, 280 mm
Catalog # ALLA3600T095/15-QP
Supplier:   Alla France
Density thermo-hydrometers
Catalog # ALLA3600T095/15-QP
Supplier:  Alla France
Density thermo-hydrometers
Density thermo-hydrometers

0,950 - 1,010 g/ml, 0,001 g/ml, 0…40 °C, 280 mm

Price
188,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose thermo-hydrometers with red liquid filling and reading below meniscus.

Specifications
  • Temperature Range:
    0…40 °C
  • Length:
    280 mm
  • Seq:
    02
  • Division:
    0,001 g/ml
  • Range:
    0,950 - 1,010 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.