Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microscope slides, Menzel Gläser

Microscope slides, Menzel Gläser

Slides without frosted end, glass in cellophane, 1 mm, 76×26 mm
Catalog # 631-0701
Supplier:   Epredia
Microscope slides, Menzel Gläser
Catalog # 631-0701
Supplier:  Epredia
Microscope slides, Menzel Gläser
Microscope slides, Menzel Gläser

Slides without frosted end, glass in cellophane, 1 mm, 76×26 mm

Price
4,90 €
Log in for availability
1 * 50 ST
Product Details & Documents

These microscope slides are available plain or with one frosted end.

  • Pre-washed and polished

Conform to ISO 8037/I

Certifications: ISO 8037/I

Specifications
  • Description:
    Slides without frosted end, glass in cellophane
  • L×W:
    76×26 mm
  • Seq:
    03
  • Thickness:
    1 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.