Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stopcocks, Two-way

Stopcocks, Two-way

7 mm, 8 mm
Catalog # BURK8614-0007
Supplier:   BURKLE
Stopcocks, Two-way
Catalog # BURK8614-0007
Supplier:  BURKLE
Stopcocks, Two-way
Stopcocks, Two-way

7 mm, 8 mm

Price
8,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

HDPE, natural.

  • Resistant to acids and chemicals
  • Pressure resistant up to 0,3 bar
  • Good temperature resistance

Simple reflux nozzle with two-sided hose nozzle.

Specifications
  • Hole Ø:
    7 mm
  • For tube I-Ø:
    8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.