Measuring scoops, Azlon®
250 ml, 260 mm
Catalog # 231-0025
Supplier: SciLabware
Jump to:
Product Details & Documents
PP, white. Scoops with flat, bevelled end and reinforced handle.
- Excellent chemical resistance, robust
- Heat resistant up to +130 °C, autoclavable
- The capacity of the scoop is stamped into the handle for easy reading
Specifications
- Capacity:250 ml
- Length:260 mm



