Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

250 ml, 145 mm, 85 mm, 24/29 NS
Catalog # 511-0130
Supplier:   SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Catalog # 511-0130
Supplier:  SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

250 ml, 145 mm, 85 mm, 24/29 NS

Price
122,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Heavy wall and base construction for vacuum work
  • Side arm features a PTFE screwthread connector for the safe attachment of 9 mm bore vacuum tubing

Büchner flasks with precision-ground Quickfit® socket.

ISO 1773, BS 6352

 : ISO 1773, BS 6352

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    24/29 NS
  • Capacity:
    250 ml
  • Height:
    145 mm
  • Seq:
    03