Beakers, Philips
250 ml, 105 mm, 58 mm
Catalog # 213-0038
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Conical shape with spout and labelling area.
Specifications
- Ext.Ø:58 mm
- Capacity:250 ml
- Height:105 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



