Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Drawers

Storage Drawers

Single drawer, outer dimension: 164×134×74 mm, 1 drawer, 1,20 L, C, 155×120×64 mm
Catalog # 216-4345
Supplier:   MULTIROIR
Storage Drawers
Catalog # 216-4345
Supplier:  MULTIROIR
Storage Drawers
Storage Drawers

Single drawer, outer dimension: 164×134×74 mm, 1 drawer, 1,20 L, C, 155×120×64 mm

Price
37,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stackable polystyrene drawer unit ideal for organising and storing laboratory components, consumables, and various materials.

  • Can be wall-mounted, fixed to a partition or placed on a countertop
  • Single or double drawer
  • Various sizes available
  • Transparent drawers with label holder
  • Compartmentalised drawers

The modular assembly system makes these pull-out drawers easy to open.

Specifications
  • Type:
    C
  • Capacity:
    1,20 L
  • Description:
    Single drawer, outer dimension: 164×134×74 mm, 1 drawer
  • Seq:
    03
  • W×D×H:
    155×120×64 mm