Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Drawers

Storage Drawers

Double drawer (stacked), outer dimension: 164×134×74 mm, 2 drawers, 0,50 L, B, 155×120×54 mm
Catalog # 216-4362
Supplier:   MULTIROIR
Storage Drawers
Catalog # 216-4362
Supplier:  MULTIROIR
Storage Drawers
Storage Drawers

Double drawer (stacked), outer dimension: 164×134×74 mm, 2 drawers, 0,50 L, B, 155×120×54 mm

Price
38,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stackable polystyrene drawer unit ideal for organising and storing laboratory components, consumables, and various materials.

  • Can be wall-mounted, fixed to a partition or placed on a countertop
  • Single or double drawer
  • Various sizes available
  • Transparent drawers with label holder
  • Compartmentalised drawers

The modular assembly system makes these pull-out drawers easy to open.

Specifications
  • Type:
    B
  • Capacity:
    0,50 L
  • Description:
    Double drawer (stacked), outer dimension: 164×134×74 mm, 2 drawers
  • Seq:
    02
  • W×D×H:
    155×120×54 mm