Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Drawers

Storage Drawers

Double drawer (side-by-side), outer dimension: 164×134×74 mm, 2 drawers, 0,50 L, A, 155×112×64 mm
Catalog # 216-4354
Supplier:   MULTIROIR
Storage Drawers
Catalog # 216-4354
Supplier:  MULTIROIR
Storage Drawers
Storage Drawers

Double drawer (side-by-side), outer dimension: 164×134×74 mm, 2 drawers, 0,50 L, A, 155×112×64 mm

Price
38,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stackable polystyrene drawer unit ideal for organising and storing laboratory components, consumables, and various materials.

  • Can be wall-mounted, fixed to a partition or placed on a countertop
  • Single or double drawer
  • Various sizes available
  • Transparent drawers with label holder
  • Compartmentalised drawers

The modular assembly system makes these pull-out drawers easy to open.

Specifications
  • Type:
    A
  • Capacity:
    0,50 L
  • Description:
    Double drawer (side-by-side), outer dimension: 164×134×74 mm, 2 drawers
  • Seq:
    01
  • W×D×H:
    155×112×64 mm