Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette tips

Pipette tips

Standard, 100 - 5000 µl, -, 150 mm, Green, Bulk
Catalog # 613-4149
   Low Manufacturing Impact
Supplier:   Sartorius
Pipette tips
Catalog # 613-4149
Supplier:  Sartorius
   Low Manufacturing Impact
Pipette tips
Pipette tips

Standard, 100 - 5000 µl, -, 150 mm, Green, Bulk

Price
18,70 €
Log in for availability
1 * 100 ST
Product Details & Documents

These pipette tips are suitable for many pipettes on the market.

  • Natural colour, premium grade PP, autoclavable
  • Excellent seal design for accurate, leak-tight sealing
  • Produced and packed in a dust-free environment under strictly maintained conditions

Ordering information: Available in bulk packaging, in autoclavable racks and in refills.

Caution: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.

Specifications
  • Colour code:
    Green
  • Packed:
    Bulk
  • Sterile:
    -
  • Volume:
    100 - 5000 µl
  • Length:
    150 mm
  • Seq:
    37
  • Tip style:
    Standard
  • Cat. No.:
    613-4149
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact