Spoon spatulas, broad shape
150 mm, 20 mm, 2 ml
N° de catalogue 231-0075
Fournisseur: NICKEL ELECTRO
Jump to:
Product Details & Documents
Pure nickel (99,6%).
- One end is flat and spatula-shaped, the other end is spoon-shaped
- Excellent chemical resistance
- Excellent thermal resistance
- Quick and easy to clean
Specifications
- Capacity:2 ml
- Length:150 mm
- Seq:02
- Spoon size:20 mm



