Order Entry
Belgium
Orders LinkContactUsLinkComponent
Bossheads

Bossheads

Thumb screw, chromed, 16,5 mm, Tempered cast iron, chromed
Catalog # 241-7179
Supplier:   BOCHEM
Bossheads
Catalog # 241-7179
Supplier:  BOCHEM
Bossheads
Bossheads

Thumb screw, chromed, 16,5 mm, Tempered cast iron, chromed

Price
14,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Clamping range up to 16 mm.

  • Angle: 90 + 180°
  • For quick, easy assembly
Specifications
  • Spanning width:
    16,5 mm
  • Description:
    Thumb screw, chromed
  • Material:
    Tempered cast iron, chromed