Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Label Overwraps, Write Protect®

Write protect for labels, Transparent, 41×16 mm
Catalog # DIVEWRIT-2000
Supplier:   DIVERSIFIED BIOTECH
Label Overwraps, Write Protect®
Catalog # DIVEWRIT-2000
Label Overwraps, Write Protect®
Label Overwraps, Write Protect®

Write protect for labels, Transparent, 41×16 mm

Price
87,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

A clear adhesive overwrap to protect writings from organic solvents and caustic agents on labels, surface of microtubes and other laboratory containers.

  • Fits for 0,5, 1,5 and 2,0 ml tubes
  • Adhere to all plastics, glass and metals
  • Temperature range: −196 to +150 °C
Specifications
  • Colour:
    Transparent
  • Description:
    Write protect for labels
  • Dimensions:
    41×16 mm
  • Seq:
    02