Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cooling systems, CoolSafe™

Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 1,5 ml tubes, 48, 156×79×38 mm
Catalog # DIVECHAM-3000
Supplier:   DIVERSIFIED BIOTECH
Cooling systems, CoolSafe™
Catalog # DIVECHAM-3000
Cooling systems, CoolSafe™
Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 1,5 ml tubes, 48, 156×79×38 mm

Price
563,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polystyrene cool safe box, aluminium cooling chamber.

  • Durable
  • Temperature stable
  • Corrosion resistant

Cooling system designed for 0,2 ml tubes (strips), 96 and 384 well microplates, 0,5, 1,5 and 5,0 ml tubes. Cool bricks with different temperature zones 1 or −10 °C.

Specifications
  • For:
    1,5 ml tubes
  • No. of Holes:
    48
  • Description:
    CoolSafe™ chambers, aluminium
  • Dimensions:
    156×79×38 mm
  • Seq:
    05