Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cooling systems, CoolSafe™

Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 0,5 ml tubes, 91, 156×79×32 mm
Catalog # DIVECHAM-2000
Supplier:   DIVERSIFIED BIOTECH
Cooling systems, CoolSafe™
Catalog # DIVECHAM-2000
Cooling systems, CoolSafe™
Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 0,5 ml tubes, 91, 156×79×32 mm

Price
647,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polystyrene cool safe box, aluminium cooling chamber.

  • Durable
  • Temperature stable
  • Corrosion resistant

Cooling system designed for 0,2 ml tubes (strips), 96 and 384 well microplates, 0,5, 1,5 and 5,0 ml tubes. Cool bricks with different temperature zones 1 or −10 °C.

Specifications
  • For:
    0,5 ml tubes
  • No. of Holes:
    91
  • Description:
    CoolSafe™ chambers, aluminium
  • Dimensions:
    156×79×32 mm
  • Seq:
    04
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.