Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring scoops

Measuring scoops

250 ml, 260 mm
Catalog # 231-0069
Supplier:   KARTELL
Measuring scoops
Catalog # 231-0069
Supplier:  KARTELL
Measuring scoops
Measuring scoops

250 ml, 260 mm

Price
82,40 €
Log in for availability
1 * 6 ST
Product Details & Documents

PP, white. With flat, bevelled end and reinforced handle.

  • Excellent chemical resistance, unbreakable
  • Heat resistant up to 130 °C, autoclavable
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    250 ml
  • Length:
    260 mm
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.