Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring scoops

Measuring scoops

50 ml, 164 mm
Catalog # KART1059
Supplier:   KARTELL
Measuring scoops
Catalog # KART1059
Supplier:  KARTELL
Measuring scoops
Measuring scoops

50 ml, 164 mm

Price
55,50 €
Log in for availability
1 * 12 ST
Product Details & Documents

PP, white. With flat, bevelled end and reinforced handle.

  • Excellent chemical resistance, unbreakable
  • Heat resistant up to 130 °C, autoclavable
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    50 ml
  • Length:
    164 mm
  • Seq:
    06