Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Flasks, pear shaped

50 ml, 14/23 NS, 115 mm, 48 mm
Catalog # 212-0601
Supplier:   SciLabware
Flasks, pear shaped
Catalog # 212-0601
Supplier:  SciLabware
Flasks, pear shaped
Flasks, pear shaped

50 ml, 14/23 NS, 115 mm, 48 mm

Price
29,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ideal for semi-micro distillations. With standard ground joint sleeve and white labelling field.

Specifications
  • Ext.Ø:
    48 mm
  • Socket size:
    14/23 NS
  • Capacity:
    50 ml
  • Height:
    115 mm