Order Entry
Belgium
Orders LinkContactUsLinkComponent
Staining plates

Staining plates

12, Ø×D: 15×0,8 mm, 89×57×4 mm
Catalog # HECH40624010
Staining plates
Catalog # HECH40624010
Staining plates
Staining plates

12, Ø×D: 15×0,8 mm, 89×57×4 mm

Price
40,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Glass spot plates with 10 or 12 numbered cavities. For flocculation tests.

Specifications
  • No. of wells:
    12
  • Seq:
    02
  • W×D×H:
    89×57×4 mm
  • Well size:
    Ø×D: 15×0,8 mm