Plain swabs
Plain swabs, Wood/cotton, 2,5 mm, 150 mm
N° de catalogue 115-0501
Fournisseur: BAILLY
Jump to:
Product Details & Documents
Plain swabs suitable for a wide range of applications.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ø:2,5 mm
- Description:Plain swabs
- Length:150 mm
- Seq:004
- Shaft/head:Wood/cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



