Solid phase extraction cartridges, EnvirElut™
Straight barrel cartridge US EPA 1664, EnvirElut, 20 ml, —
Catalog # VARI12272020
Supplier: VARIAN
Jump to:
Product Details & Documents
EnvirElut™ sorbents are specially designed for the extraction of a wide range of compounds from aqueous matrices. EnvirElut™ PAH and Pesticides are available in standard SPE straight barrel cartridges, which can be used on conventional vacuum manifolds such as the Vac Elut SPS 24.
- Extreme purity offers cleanliness in extract
- High capacity allows for the processing of large sample volumes
- Broad compound specificity
Specifications
- Capacity:20 ml
- Description:Straight barrel cartridge US EPA 1664
- Seq:06
- Bed weight:—
- Phase:EnvirElut
- Carbon load:18,0%
- Cat. No.:VARI12272020
- Endcapped:No
- Surface area:500 m²/g



