Solid phase extraction cartridges, Bond Elut™ PPL
Product Details & Documents
Bond Elut™ PPL is a styrene-divinylvenzene (SDVB) polymer that has been modified with a proprietary non-polar surface. PPL will retain even the most polar classes of analytes, including phenols. The large particle size allows ease of flow for viscous or particulate rich water samples, while the high surface area and strong hydrophobicity ensure reproducible extractions with high recoveries upon elution. Bond Elut™ PPL is suitable for EPA Method 528 ‘Determination of Phenols in Drinking Water by SPE and Capillary GC/MS’.
- Modified styrene-divinylbenzene polymer
- Large particle size allows fast extraction speeds
- High surface area and capacity for polar analytes
Spécifications
- Particle Size:125 µm
- Pore size:150 Å
- Capacity:6 ml
- Description:Straight barrel cartridge
- Seq:06
- Bed weight:500 mg
- Phase:PPL
- Cat. No.:551-0400
- Surface area:600 m²/g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



