Solid phase extraction cartridges, Bond Elut™ Certify II
Straight barrel cartridge, Certify II, 60 Å, 120 µm, 6 ml, 1 g
Catalog # 551-0421
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ Certify II was developed specifically for the rapid and effective extraction of acidic drugs and metabolites from urine and other biological matrices. Certify II is a mixed-mode cartridge packed with non-polar C8 and strong anion exchange (SAX) sorbent. It has been optimised for acidic drugs such as 11-nor-delta-9-tetrahydrocannibinol-carboxylic acid, salicylic acid, ibuprofen, acetaminophen and other compounds that possess both non-polar and anionic characteristics.
- Ideal for non-polar and anionic compounds
- Optimised for acidic drug analysis
- Bimodal, non-polar and strong anion exchange
Specifications
- Particle Size:120 µm
- Pore size:60 Å
- Capacity:6 ml
- Description:Straight barrel cartridge
- Seq:11
- Bed weight:1 g
- Phase:Certify II
- Carbon load:8,6%
- Cat. No.:551-0421
- Endcapped:No
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



