Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ SI

Solid phase extraction cartridges, Bond Elut™ SI

LRC cartridge, Silica, 60 Å, 40 µm, 10 ml, 500 mg
Catalog # 551-0346
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ SI
Catalog # 551-0346
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ SI

LRC cartridge, Silica, 60 Å, 40 µm, 10 ml, 500 mg

Price
177,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Native silica is generally regarded as the most polar SPE sorbent available. Bond Elut™ SI is particularly effective at separating compounds with a very similar structure. Applying the analytes in a non-polar solvent, then increasing the solvent polarity by increasing the concentration of a polar modifier, such as THF or ethyl acetate, delivers effective separations.

  • Highly polar phase retains polar molecules from non-polar matrices
  • High purity silica
  • Separate compounds with very similar structures
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    02
  • Bed weight:
    500 mg
  • Phase:
    Silica
  • Cat. No.:
    551-0346
  • Endcapped:
    No
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.