Solid phase extraction cartridges, Bond Elut™ PRS
Straight barrel cartridge, PRS, 60 Å, 40 µm, 1 ml, 100 mg
Catalog # 551-0308
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ PRS is a strong cation exchange sorbent that is also relatively high in polarity. With no appreciable degree of hydrophobicity, in non-polar solvents, PRS is capable of polar and hydrogen bonding interactions. Due to the very low pKa of PRS, a high ionic strength eluent must be used, and so the use of PRS is recommended for weaker cationic species such as pyridinium compounds.
- Capable of polar and hydrogen bonding interactions
- No appreciable non-polar interactions
- Unique selectivity properties
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:1 ml
- Description:Straight barrel cartridge
- Seq:04
- Bed weight:100 mg
- Phase:PRS
- Carbon load:1,7%
- Cat. No.:551-0308
- Endcapped:No
- Surface area:500 m²/g
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



