Solid phase extraction cartridges, Bond Elut™ Diol
Straight barrel cartridge, Diol, 60 Å, 40 µm, 1 ml, 100 mg
Catalog # 551-0305
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ Diol (2OH) resembles unbonded silica in its tendency for strong hydrogen bonding with analytes. 2OH can also be employed in the non-polar mode because the hydrocarbon spacer on its functional group provides enough non-polar character for retention of hydrophobic analytes. Bond Elut™ Diol is a listed SPE device for the DIN 14333-1 method on benzimidazole fungicides.
- Provides polar and non-polar modes
- Strong hydrogen bonding with analytes
- Resembles unbonded silica in its capabilities
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:1 ml
- Description:Straight barrel cartridge
- Seq:04
- Bed weight:100 mg
- Phase:Diol
- Cat. No.:551-0305
- Carbon load:68%
- Endcapped:No
- Surface area:500 m²/g



