Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ CN-U

Solid phase extraction cartridges, Bond Elut™ CN-U

Straight barrel cartridge, Cyano, 40 µm, 1 ml, 100 mg
Catalog # 551-0304
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ CN-U
Catalog # 551-0304
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ CN-U

Straight barrel cartridge, Cyano, 40 µm, 1 ml, 100 mg

Price
272,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Bond Elut CN-U is ideally suited for the extraction of polar compounds from a nonpolar matrix, such as hexane or oils. It is suitable for very polar analytes that may be irreversibly retained on SI or Diol (2OH) SPE phases.

  • Ideal for extracting aqueous analytes
  • Retention in aqueous and organic matrices
  • Useful for many applications

A medium polarity sorbent with many uses, it is ideal for applications in which extremely nonpolar compounds would be irreversibly retained on high carbon load sorbents, such as C8 and C18. This endcapped version of the cyano sorbent is best utilized when extracting analytes from an aqueous matrix.

Specifications
  • Particle Size:
    40 µm
  • Capacity:
    1 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    04
  • Bed weight:
    100 mg
  • Phase:
    Cyano