Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ CH

Solid phase extraction cartridges, Bond Elut™ CH

Straight barrel cartridge, CH, 60 Å, 1 ml, 100 mg
Catalog # VARI12102006
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ CH
Catalog # VARI12102006
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ CH

Straight barrel cartridge, CH, 60 Å, 1 ml, 100 mg

Price
Inquire For Price
Log in for availability
1 * 100 ST
Product Details & Documents

Bond Elut™ CH is a mid-polarity sorbent that exhibits unique selectivities for certain analytes. When employed as a non-polar sorbent, CH has the approximate polarity of a C₂ sorbent. Bond Elut™ CH is often a good choice when non-polar sorbents such as C₁₈, C₈ or C₂ do not provide the desired selectivity.

  • Non-polar CH with polarity similar to C₂
  • Retains polar analytes from aqueous matrices
  • Good choice when common non-polar sorbents do not provide the required selectivity
Specifications
  • Pore size:
    60 Å
  • Capacity:
    1 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    02
  • Bed weight:
    100 mg
  • Phase:
    CH
  • Carbon load:
    9,6%
  • Cat. No.:
    VARI12102006
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g