Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ C2

Solid phase extraction cartridges, Bond Elut™ C2

Straight barrel cartridge, C2, 60 Å, 40 µm, 1 ml, 100 mg
Catalog # 551-0302
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ C2
Catalog # 551-0302
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ C2
Solid phase extraction cartridges, Bond Elut™ C2

Straight barrel cartridge, C2, 60 Å, 40 µm, 1 ml, 100 mg

Price
237,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Bond Elut™ C2 is a fairly non-polar sorbent because of the short chain length of the functional group. C2 is often used during the process of method development if analytes are retained too strongly on a C8 or C18 phase. The polarity of C2 is slightly lower than a cyano phase for polar interactions.

  • C2 is a low carbon load sorbent
  • Can be used alongside CN and C8 phases
  • Popular for drug extraction from plasma and for flat baselines
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    1 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    05
  • Bed weight:
    100 mg
  • Phase:
    C2
  • Carbon load:
    5,6%
  • Cat. No.:
    551-0302
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g