Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ C8

Solid phase extraction cartridges, Bond Elut™ C8

Straight barrel cartridge, C8, 60 Å, 1 ml, 100 mg
Catalog # 551-0301
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ C8
Catalog # 551-0301
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ C8

Straight barrel cartridge, C8, 60 Å, 1 ml, 100 mg

Price
237,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Bond Elut™ C8 is very similar in properties to C18, but is not as retentive for non-polar compounds, due to its shorter hydrocarbon chain, and therefore reduced carbon loading. C8 is an excellent replacement for C18 when analytes are too strongly retained for effective elution. The potential for polar interactions is somewhat higher than for C18 because there is less coverage of the silica surface. These polar interactions are not, however, a significant property of C8.

  • Excellent for strongly-retained analytes
  • Polar interactions not significant
  • Less retentive than C18
Specifications
  • Pore size:
    60 Å
  • Capacity:
    1 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    07
  • Bed weight:
    100 mg
  • Phase:
    C8
  • Carbon load:
    12,2%
  • Cat. No.:
    551-0301
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.