Solid phase extraction cartridges, Bond Elut™ C1
Straight barrel cartridge, C1, 60 Å, 40 µm, 3 ml, 500 mg
Catalog # VARI12102031
Supplier: VARIAN
Jump to:
Product Details & Documents
Due to the methyl group and subsequent low carbon load, Bond Elut™ C1 is the least retentive of all alkyl group bonded phases for non-polar compounds. However, due to the extensive end capping of this sorbent to mask polar silanol activity, retention and elution of polar and multi-functional analytes can still be achieved. Typical applications include plasma, urine and aqueous samples.
- Least retentive of all alkyl group bonded phases
- Easy retention and release of polar compounds
- Easy retention and release of multi-functional compounds
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Seq:07
- Bed weight:500 mg
- Phase:C1
- Carbon load:4,1%
- Cat. No.:VARI12102031
- Endcapped:Yes
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



