Solid phase extraction cartridges, Bond Elut™ Diol
LRC cartridge, Diol, 60 Å, 40 µm, 10 ml, 100 mg
Catalog # VARI12113009
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ Diol (2OH) resembles unbonded silica in its tendency for strong hydrogen bonding with analytes. 2OH can also be employed in the non-polar mode because the hydrocarbon spacer on its functional group provides enough non-polar character for retention of hydrophobic analytes. Bond Elut™ Diol is a listed SPE device for the DIN 14333-1 method on benzimidazole fungicides.
- Provides polar and non-polar modes
- Strong hydrogen bonding with analytes
- Resembles unbonded silica in its capabilities
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:10 ml
- Description:LRC cartridge
- Seq:01
- Bed weight:100 mg
- Phase:Diol
- Carbon load:68%
- Cat. No.:VARI12113009
- Endcapped:No
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



