Dewar flasks, flat bottom, type FB
Dewar flask FB 3 CAL
KGWA1153
: KGW
Dewar flasks are made up of borosilicate glass 3,3 and stainless-steel cover. For storage of liquid nitrogen, dry ice and other coolants.
- Low evaporation rate
- Easy handling
- Antimagnetic
- Protective casing made of stucco aluminium
Area of application: Biotechnology, medicinal technique, laboratory technique, cooling of small samples and can also be used as insulating flask.
: Conforms with DIN 12492, ISO 3585.
- Description:Dewar flask FB 3 CAL
- Cat. No.:KGWA1153
- Capacity:0,45 L
- Model:FB 3 CAL
- Daily evaporation:0,35 L
- Weight, empty:0,5 kg
- Overall height:220 mm



