Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ CN-E

Solid phase extraction cartridges, Bond Elut™ CN-E

Straight barrel cartridge, CN-E, 3 ml, 500 mg
Catalog # VARI12102034
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ CN-E
Catalog # VARI12102034
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ CN-E

Straight barrel cartridge, CN-E, 3 ml, 500 mg

Price
244,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

A medium polarity sorbent with many uses, Bond Elut™ CN-E is ideal for applications in which extremely non-polar compounds would be irreversibly retained on high carbon load sorbents such as C₈ and C₁₈. This endcapped version of the cyano sorbent is best utilised when extracting analytes from an aqueous matrix.

  • Ideal for extracting aqueous analytes
  • Retention in aqueous and organic matrices
  • Useful for many applications
Specifications
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    04
  • Bed weight:
    500 mg
  • Phase:
    CN-E
  • Carbon load:
    8,1%
  • Cat. No.:
    VARI12102034
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.