Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ CN-E

Solid phase extraction cartridges, Bond Elut™ CN-E

Straight barrel cartridge, CN-E, 1 ml, 100 mg
Catalog # VARI12102007
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ CN-E
Catalog # VARI12102007
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ CN-E

Straight barrel cartridge, CN-E, 1 ml, 100 mg

Price
318,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

A medium polarity sorbent with many uses, Bond Elut™ CN-E is ideal for applications in which extremely non-polar compounds would be irreversibly retained on high carbon load sorbents such as C₈ and C₁₈. This endcapped version of the cyano sorbent is best utilised when extracting analytes from an aqueous matrix.

  • Ideal for extracting aqueous analytes
  • Retention in aqueous and organic matrices
  • Useful for many applications
Specifications
  • Capacity:
    1 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    03
  • Bed weight:
    100 mg
  • Phase:
    CN-E
  • Carbon load:
    8,1%
  • Cat. No.:
    VARI12102007
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g