Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ SI

Solid phase extraction cartridges, Bond Elut™ SI

Bond Elut™ Jr, Silica, 60 Å, 40 µm, 1000 mg
Catalog # 551-0382
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ SI
Catalog # 551-0382
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ SI

Bond Elut™ Jr, Silica, 60 Å, 40 µm, 1000 mg

Price
402,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Native silica is generally regarded as the most polar SPE sorbent available. Bond Elut™ SI is particularly effective at separating compounds with a very similar structure. Applying the analytes in a non-polar solvent, then increasing the solvent polarity by increasing the concentration of a polar modifier, such as THF or ethyl acetate, delivers effective separations.

  • Highly polar phase retains polar molecules from non-polar matrices
  • High purity silica
  • Separate compounds with very similar structures
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Description:
    Bond Elut™ Jr
  • Seq:
    18
  • Bed weight:
    1000 mg
  • Phase:
    Silica
  • Cat. No.:
    551-0382
  • Endcapped:
    No
  • Surface area:
    600 m²/g