Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®

Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®

5 ml, 0,05 ml, 0,015 ± ml
Catalog # BURK9695-1005
Supplier:   BURKLE
Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®
Catalog # BURK9695-1005
Supplier:  BURKLE
Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®
Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®

5 ml, 0,05 ml, 0,015 ± ml

Price
94,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3, class B.

  • Adjusted for Ex
  • Blue ring graduations, Schellbach stripe
  • Precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet

Graduation according to Category B (Tolerances according to DIN EN ISO 385).

Certifications: Graduation according to Category B (Tolerances according to DIN EN ISO 385).

Specifications
  • Capacity:
    5 ml
  • Division:
    0,05 ml
  • Tolerance:
    0,015 ± ml
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare nozzle, PP
    Spare nozzle, PP
    BURK9695-0040
    Log in for availability
    1 * 1 ST - 3,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Cap without feed tube for 1000 ml bottle
    Cap without feed tube for 1000 ml bottle
    BURK9695-0528
    Log in for availability
    1 * 1 ST - 2,40 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.