Shell/neckless vials, Chromacol™
Shell/neckless vial, 1,00 ml, Flat bottom, 8×40 mm, Glass, Clear, No
Catalog # 548-1182
Supplier: CHROMACOL
Jump to:
Product Details & Documents
These vials are made from superiour quality 1st hydrolytic class glass (Type 1).
PE cap with starburst center design eases syringe needle penetration.
Specifications
- Cap included:No
- Ø×H:8×40 mm
- Capacity:1,00 ml
- Colour:Clear
- Description:Shell/neckless vial
- Material:Glass
- Seq:06
- Base:Flat bottom



