Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, flat bottom, narrow neck

Flasks, flat bottom, narrow neck

250 ml, 140 mm, 30 mm, 85 mm
Catalog # BIBB1070/12D
Supplier:   SciLabware
Flasks, flat bottom, narrow neck
Catalog # BIBB1070/12D
Supplier:  SciLabware
Flasks, flat bottom, narrow neck
Flasks, flat bottom, narrow neck

250 ml, 140 mm, 30 mm, 85 mm

Price
116,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • High resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Narrow neck flasks with flat base for standing on benches and hotplates. Marked with capacity and a white labelling area.

Certifications: ISO 1773

Specifications
  • Ext.Ø:
    85 mm
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    03
  • Neck I-Ø:
    30 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.