Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

800 ml, 135 mm, 100 mm
Catalog # 213-0018
Supplier:   SciLabware
Beakers, low form
Catalog # 213-0018
Supplier:  SciLabware
Beakers, low form
Beakers, low form

800 ml, 135 mm, 100 mm

Price
149,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX® borosilicate glass, clear, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable

Ideal for general laboratory use. With spout, white graduations and labelling area.

Certifications: ISO 3819 and DIN 12331 - Beaker 10000 ml supplementary to ISO range and graduations are approximate.

Specifications
  • Ext.Ø:
    100 mm
  • Capacity:
    800 ml
  • Height:
    135 mm
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.