Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

400 ml, 110 mm, 80 mm
Catalog # 213-0016
Supplier:   SciLabware
Beakers, low form
Catalog # 213-0016
Supplier:  SciLabware
Beakers, low form
Beakers, low form

400 ml, 110 mm, 80 mm

Price
86,90 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX® borosilicate glass, clear, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable

Ideal for general laboratory use. With spout, white graduations and labelling area.

Certifications: ISO 3819 and DIN 12331 - Beaker 10000 ml supplementary to ISO range and graduations are approximate.

Specifications
  • Ext.Ø:
    80 mm
  • Capacity:
    400 ml
  • Height:
    110 mm
  • Seq:
    08