Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

100 ml, 70 mm, 50 mm
Catalog # 213-0011
Supplier:   SciLabware
Beakers, low form
Catalog # 213-0011
Supplier:  SciLabware
Beakers, low form
Beakers, low form

100 ml, 70 mm, 50 mm

Price
66,60 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX® borosilicate glass, clear, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable

Ideal for general laboratory use. With spout, white graduations and labelling area.

Certificeringen: ISO 3819 and DIN 12331 - Beaker 10000 ml supplementary to ISO range and graduations are approximate.

Specifications
  • Ext.Ø:
    50 mm
  • Capacity:
    100 ml
  • Height:
    70 mm
  • Seq:
    05
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.