Beakers, low form
50 ml, 60 mm, 42 mm
Catalog # 213-0009
Supplier: SciLabware
Aller à :
Product Details & Documents
PYREX® borosilicate glass, clear, with spout.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
Ideal for general laboratory use. With spout, white graduations and labelling area.
: ISO 3819 and DIN 12331 - Beaker 10000 ml supplementary to ISO range and graduations are approximate.
Spécifications
- Ext.Ø:42 mm
- Capacity:50 ml
- Height:60 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



