Boiling baths, Precisterm
6000142 with built in drain tap, Max. 110 °C, 45 L, 2400 W, 620×500×150 mm, 690×620×220 mm, 18 kg
Catalog # SELE6000142/123
Supplier: SELECTA
Jump to:
Product Details & Documents
Double skinned AISI 310 stainless steel tank with an exterior case of AISI 304 stainless steel. The heating elements embedded in INCOLOY heat and corrosion resistant stainless steel.
- Illuminated mains power switch
- Hydraulic thermostat temperature control, synchronised with the 'ON' indicator lamp
- Safety thermostat cut out indicator lamp (DIN 12877.2)
Specifications
- Temp.:Max. 110 °C
- Weight:18 kg
- Capacity:45 L
- Seq:02
- W×D×H:690×620×220 mm
- Bath W×D×H:620×500×150 mm
- Power:2400 W
- Type:6000142 with built in drain tap
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Flat lid with concentric reduction rings, 12 placesFlat lid with concentric reduction rings, 12 placesSELE600160345 L bathLog in for availability1 * 1 ST - 376,80 €
Product Information
- Catalog #ForAvailabilityPrice
- Flat lid with concentric reduction rings, 2 placesFlat lid with concentric reduction rings, 2 placesSELE60032325 L bathLog in for availability1 * 1 ST - 111,71 €
Product Information
- Catalog #ForAvailabilityPrice
- Flat lid with concentric reduction rings, 4 placesFlat lid with concentric reduction rings, 4 placesSELE600323412 L bathLog in for availability1 * 1 Pce - 164,89 €
Product Information
- Catalog #ForAvailabilityPrice
- Flat lid with concentric reduction rings, 6 placesFlat lid with concentric reduction rings, 6 placesSELE600323620 L bathLog in for availability1 * 1 ST - 188,41 €
Product Information
- Catalog #ForAvailabilityPrice
- Gabled stainless steel lid with thermometer positioning holeGabled stainless steel lid with thermometer positioning holeSELE600071220 L bathLog in for availability1 * 1 Pce - 206,54 €
Product Information
- Catalog #ForAvailabilityPrice
- Gabled stainless steel lid with thermometer positioning holeGabled stainless steel lid with thermometer positioning holeSELE600071445 L bathLog in for availability1 * 1 ST - 345,29 €
Product Information
- Catalog #ForAvailabilityPrice
- Gabled stainless steel lid with thermometer positioning holeGabled stainless steel lid with thermometer positioning holeSELE600071112 L bathLog in for availability1 * 1 ST - 166,93 €
Product Information
- Catalog #ForAvailabilityPrice
- Gabled stainless steel lid with thermometer positioning holeGabled stainless steel lid with thermometer positioning holeSELE60007105 L bathLog in for availability1 * 1 Pce - 142,20 €



